4 in. Bell End x Spigot Straight PVC 45 Degree Elbow for C900 Pipe
This product has been replaced by
Manufacturer Part #274019
4 in. Bell End x Spigot Straight PVC 45 Degree Elbow for C900 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Injection molded
Documents
Specifications
- Application:
- Sewer, PVC Pipe
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Bell End
- End Connection 2:
- Spigot
- End Connections:
- Bell End x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight, Sewer
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No