3 in. (500 Sheets per Roll) 2-ply Toilet Tissue in White
3 in. (500 Sheets per Roll) 2-ply Toilet Tissue in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Individually wrapped rolls
- Sturdy toilet paper
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Green Seal Certified:
- Yes
- Length:
- 3 in
- Material:
- Recycled Paper
- Origin:
- Global
- Package Quantity:
- 500 Sheets per Roll
- Width:
- 4 in