5/8 x 3/8 in. Compression Cross Straight Supply Stop Valve in Oil Rubbed Bronze
5/8 x 3/8 in. Compression Cross Straight Supply Stop Valve in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connections: 5/8" OD comp x 3/8" OD comp
- Solid brass construction, exposed pop-up drain without overflow
- Quarter-turn design
- Use for toilets and sinks
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 3/8 in
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- WaterSense Labeled:
- No