8 in. Spigot x Hub DWV and SDR 35 PVC Sewer Adapter

You last purchased this on
 
Multi-Fittings Corporation

8 in. Spigot x Hub DWV and SDR 35 PVC Sewer Adapter

  • Fast #
  • Part #MUL040340
  • Item #84515
  • Manufacturer Part #040340
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Multi-Fittings Corporation

8 in. Spigot x Hub DWV and SDR 35 PVC Sewer Adapter

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joint
  • The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional
  • Fabricated
  • Corrosion Resistant
  • SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Application:
Sanitary Drain, Drainage Systems
CSA Certified:
CSA B181.2
Clean Bagged:
No
End Connection 1:
Spigot
End Connection 2:
Hub
End Connections:
Spigot x Hub
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Sewer Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Schedule Class:
SDR 35
Weight:
1-8/9 lb