Single Function Wide Showerhead in Antique Brass
Traditional® Single Function Wide Showerhead in Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- CEILING MOUNT ONLY
- Available in 27 unique Finishes
- 9-1/8" (23.2 cm) showerhead diameter
- Brass nozzles for aesthetic appeal
- 1/2" NPT inlet pivot ball fitting (3/4" NPSM without pivot ball fitting)
- 74 brass spray jets
- Traditional Style
- 1.8 gallons (6.7 liters) per minute maximum flow rate
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Traditional®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Diameter:
- 9-1/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Wide
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in