Aluminum Filter for Broan Nutone 30 in. QS1 Series Range Hood
Aluminum Filter for Broan Nutone 30 in. QS1 Series Range Hood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Broan-Nutone 30 inch QS1 Series Range Hood
- Energy Star Compliant:
- No
- Length:
- 30 in
- Material:
- Aluminum
- UL Listed:
- Yes