DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3 1/2" deck thickness
  • Ceramic cartridge
  • Metal pop-up included
  • Optional 4" escutcheon (RP61619)
  • Spout features hidden water-efficient aerator

Brizo Baliza® 1.2 gpm 1-Hole Deck Mount Lavatory Faucet with Single Lever Handle and High Arc Spout in Brilliance Brushed Bronze

D65005LFBZECO

Color Finish

Brilliance® Brushed Bronze

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Baliza®
Color Finish
Brilliance® Brushed Bronze
Color Finish Category
Bronze Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
7-13/32 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Single Handle
Spout Height
4-5/16 in
Spout Reach
5-5/16 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes

$491.36
EACH

(Pricing is for Brilliance® Brushed Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment