Index Arrow Button in Polished Chrome
Index Arrow Button in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits verve handles
- 304 SS bolts
- Genuine Pfister® part
- Tapping flange x MJ
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Index Arrow Button
- IAPMO Listed -:
- No
- MA Approved -:
- No
- WaterSense Labeled:
- No