• Cart

DESCRIPTION

  • Color-matched bumpers and hinges
  • Durable molded wood with a high-gloss finish that resists chipping and scratching
  • Easy Clean and Change® hinge allows for removal of seat for easy cleaning and replacement
  • Exclusive shell design
  • Fits all manufacturers' round bowls
  • Made in the USA
  • Made with environmentally friendly materials and processes
  • Sta-tite® Seat Fastening System™ never loosens and installs with ease

Bemis Mayfair Round Closed Front Wood Shell Toilet Seat in White

B22ECA000

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Mayfair
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
2-31/100 in
IAPMO Listed
No
Length
14-3/4 in
Material
Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
18-3/4 in

$40.21
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment