Non-Duct Kit for Broan Nutone AP1 and RP2 36 in. Non-Ducted Range Hoods in White
Non-Duct Kit for Broan Nutone AP1 and RP2 36 in. Non-Ducted Range Hoods in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Broan-Nutone AP1 and RP2 30 inch Non-Ducted Range Hoods
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- UL Listed:
- No