DESCRIPTION

  • Can be used in both indoor and outdoor applications
  • Metal shade that offers an industrial-inspired design
  • Versatile vintage form

Progress Lighting 100W 1-Light Incandescent Outdoor Wall Sconce in Metallic Grey

PP562282

Color Finish

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Depth
10-1/4 in
Diameter
8 in
ETL Listed
No
Energy Star Compliant
No
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Aluminum
Number Of Lights
1
Type
DS716LW4U
UL Listed
No

$43.2
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment