3-1/8 in. Plastic Cap in StarLight® Chrome
Universal 3-1/8 in. Plastic Cap in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Create self-energized seal in vacuum-to-low pressure application
- Confine and direct movement of soft seat to create pressure-energized seal against disc edge up to full ANSI class 150 cold working pressures
- Euro plus Cap
- Socket head cap screws used on valve sizes 36 in and larger
- Chevron design TFE prevents external leakage
- Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2 in through 30 in
- Adjustable gland flange
- Components. Square key valve-to-operator connection
- Overlap stop
Specifications
- Application:
- Repair
- Built-In Grinder:
- No
- Collection:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Part Type:
- Cap
- Height:
- 2-7/8 in
- IAPMO Listed -:
- No
- Length:
- 3-1/8 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Width:
- 3 in