2 in. x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White
Wirsbo hePEX™ 2 in. x 100 ft. PEX-A Oxygen Barrier Tubing Coil in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- PEX-a manufacturing process for superior flexibility, durability, and resilience in freezing conditions
- Ideal for use in radiant and hydronic heating and cooling applications
- Wirsbo hePEX is an oxygen-barrier PEX piping product for use in hydronic hot-water heating systems, chilled-water cooling systems, and radiant heating and cooling systems.
- Listed by the Hydrostatic Stress Board of PPI at 200°F (93.3°C) at 80 psi, 180°F (82.2°C) at 100 psi and 73.4°F (23°C) at 160 psi
- Resists corrosion, pitting, and scale buildup
- Compatible with ProPEX ASTM F1960 expansion fittings and QS-style fittings
- Features an EVOH oxygen barrier to protect ferrous system components
- Engel-method PEX-a for maximum durability and kink repairability
- Uponor PEX-a pipe and ProPEX connections covered by a 25-year limited warranty
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-1960, ASTM E-119, ASTM F-876, ASTM E-84, ASTM F-2023, ASTM E-814, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Heating and Cooling, Potable Water
- CSA Certified:
- CSA B137.5, CSA B214
- Collection:
- Wirsbo hePEX™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-63/100 in
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- UL 263
- Weight:
- 60.1 lb