1/2 hp 115V Polypropylene Submersible Pump
1/2 hp 115V Polypropylene Submersible Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal for small sumps
- The units come standard with thermal protection built into the motor
- Built in discharge check valve
- The bottom screen is removable for pumping down to levels as low as 1/8"
- The built in hand/auto level switch offers the ability to run the unit manually or automatically based on water level
- The motor is cooled by the liquid being pumped decreasing the chances of overheating
- The built in check valve prevents cycling due to flow back into the sump
Specifications
- AMP:
- 5.9
- Cord Length:
- 20 ft
- Diameter:
- 8 in
- Discharge:
- 1-1/2 in
- Flow Rate:
- 60 gpm
- Horsepower:
- 1/2 hp
- Impeller:
- Polyamide
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Feet of Head:
- 28
- Maximum Temperature:
- 104
- Power Source:
- AC
- Product Type:
- Submersible Pump
- Pump Application -:
- Dewatering
- Pump Body Material:
- Polypropylene
- Pump Phase:
- 1
- RPM:
- 3400
- UL Listed:
- Yes
- Volts:
- 115V