1/2 in. Female Sweat x FPT Bronze 90° Elbow
1/2 in. Female Sweat x FPT Bronze 90° Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 7 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Cast Copper
- End connections: Sweat X Female
- Dezincification resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584 Alloy C84400
- Application:
- Commercial, Residential, Vent, Waste
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Sweat x FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Height:
- 1-3/25 in
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-14/25 in
- Material:
- Cast Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Temperature Range:
- Up to 400 Deg F
- Weight:
- 0.116 lb