1/2 in. FTS14-10 C Float & Thermostatic Steam Trap
1/2 in. FTS14-10 C Float & Thermostatic Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extremely versatile traps. Work efficiently on both light and heavy condensate loads
- The FTS14 is an austenitic stainless steel ball float steam trap with an integral automatic air vent.
Documents
Specifications
- End Connection 1:
- BSP
- End Connections:
- BSP
- Material:
- Stainless Steel
- Material Type:
- 316L
- Type:
- S1453000
- Valve Size:
- 1/2 in