1/2 in. Plastic Full Port Union Socket Weld and FIPT 235# Ball Valve
1/2 in. Plastic Full Port Union Socket Weld and FIPT 235# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784 Class 12454, ASTM D-1784 Class 23447, ASTM F-1970
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- FPT
- End Connection 2:
- Socket Weld
- End Connections:
- FPT x Socket Weld
- FM Approved:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed -:
- No
- Length:
- 5-7/32 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Pressure Class:
- 235#
- Recommended Valve Application:
- Chemical, Industrial, Potable Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Style:
- 3-way
- Valve Disc Material:
- CPVC
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.36 lb