1/2 in. x 12 ft. Stainless Steel Round Rod

You last purchased this on
 

1/2 in. x 12 ft. Stainless Steel Round Rod

  • Fast #
  • Part #A13801400
  • Item #3541952
  • Manufacturer Part #13801400
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1/2 in. x 12 ft. Stainless Steel Round Rod

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

FM Approved:
No
IAPMO Listed -:
No
Length:
12 ft
Material:
Stainless Steel
Material Type:
304
Pipe Wall Type -:
Seamless
Rod Size (in):
1/2 in
UL Listed:
No