1/2 in. x 20 ft. Schedule 40 Plastic Pressure Pipe

You last purchased this on
 

1/2 in. x 20 ft. Schedule 40 Plastic Pressure Pipe

  • Fast #
  • Part #PR200BEPD
  • Item #63440
  • Manufacturer Part #PVC 23155B 0800
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

1/2 in. x 20 ft. Schedule 40 Plastic Pressure Pipe

This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use where systems will not exceed 140 deg F
  • Inert to attack by many chemicals
  • Intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • Available in select lengths
  • Requires Certification

Specifications

ASTM:
ASTM D-2241
Application:
Pressure
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
1 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Pressure - Maximum:
315 psi
Schedule Class:
40
Wall Thickness:
0.062 in