1/2 x 1/8 in. Brass Reducing Hex Bushing
1/2 x 1/8 in. Brass Reducing Hex Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/2 in x 1/8 in
- Fitting Type:
- Reducing, Hex, Bushing
- Material:
- Brass