1/2 x 1 in. Threaded x Plain End Schedule 40 Domestic 304 Stainless Steel Tapered Nipple
1/2 x 1 in. Threaded x Plain End Schedule 40 Domestic 304 Stainless Steel Tapered Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Plain End
- End Connections:
- Threaded x Plain End
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple, Straight, Tapered
- Length:
- 1 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Domestic
- Schedule Class:
- 40