1/2 x 3/8 in. Male Threaded 316L Stainless Steel Adapter
1/2 x 3/8 in. Male Threaded 316L Stainless Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufactured to withstand the persistent demands for high-performance tube fittings
- LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- Height:
- 3/8 in
- Material:
- Stainless Steel
- Material Type:
- 316L