1/4 in. FNPT 316 Stainless Steel Cap
1/4 in. FNPT 316 Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 600 Pallet: 24000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Cap
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov