1/4 in. FNPT 45 Degree Brass Elbow
1/4 in. FNPT 45 Degree Brass Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Less porous than cast brass fittings and the smooth surfaces offer higher pressure ratings
- Brass bar stock fittings are ideal for use with air, gasses and liquid
- These fittings are known as "yellow brass" and used in a myriad of applications
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight, Elbow
- Material:
- Brass
- NSF Certified:
- No