1/4 in. Plastic Standard Port MPT x GHT 150# Ball Valve
1/4 in. Plastic Standard Port MPT x GHT 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure rated at 150 psi at 120°F (water)
- Precise fingertip control
- Calibrated flow indicator
- Full vacuum-rated, 29.9 in. Hg
- Rugged unibody construction, sturdy stem
Documents
Specifications
- ASTM:
- ASTM D-1784
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- GHT
- End Connections:
- MPT x GHT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- ABS
- IAPMO Listed -:
- No
- Length:
- 3-12/25 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Recommended Valve Application:
- Laboratories
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Quarter Turn Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No