1/4 in. x 1/4 in. x 1/2 in. 50 ft. Suction Line Only Line Set

You last purchased this on
 

1/4 in. x 1/4 in. x 1/2 in. 50 ft. Suction Line Only Line Set

This product requires certification to purchase.
You last purchased this on
 

1/4 in. x 1/4 in. x 1/2 in. 50 ft. Suction Line Only Line Set

  • Fast #
  • Part #M00420500C
  • Item #7913702
  • Manufacturer Part #00420500C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-1003, ASTM C-534, ASTM E-84, ASTM G-153
Length:
50 ft
Line Set Type:
Suction Line Only
Liquid Line (OD):
1/4 in
Material:
Copper, Plastic
Material Type:
Polymeric
Pressure - High:
700
Refrigerant:
R-410A
Suction Line (OD):
1/4 in
Temperature Range:
-70 to 220 Deg F
UL Listed:
UL 94
Wall Thickness:
1/2 in