1/4 in. x 5/8 in. x 1/2 in. 15 ft. Standard Line Set
1/4 in. x 5/8 in. x 1/2 in. 15 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 15 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Suction Line (OD):
- 5/8 in
- UL Listed:
- No
- Wall Thickness:
- 1/2 in