1/4 in. x 5/8 in. x 1/2 in. 35 ft. Mini-Split Line Set
1/4 in. x 5/8 in. x 1/2 in. 35 ft. Mini-Split Line Set
Frequently Purchased Together
Product Details
- Abrasion and weather resistant polymeric jacket
- Insulating properties of elastomeric foam
- UL Recognized to 700 PSI MWP
Specifications
- ASTM:
- ASTM B-1003
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat x Sweat
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Insulated:
- Yes
- Length:
- 35 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper, Rubber
- Material Type:
- C12200, Elastomer
- Maximum Temperature:
- 220
- Minimum Temperature:
- -297
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- R value:
- R3.8
- Shape:
- Round
- Suction Line (OD):
- 5/8 in
- Temperature Range:
- -297 Deg F to 220 Deg F
- UL Listed:
- No
- Wall Thickness:
- 1/2 in
- Weight:
- 11.62 lb