1/4 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set
1/4 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL 25-50 rated
- Insulation meets ASTM C-534
- Made in the USA
- Coppertubing meets ASTM B-280
Documents
Specifications
- ASTM:
- ASTM B-1003
- Length:
- 50 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper, Rubber
- Material Type:
- C12200, Elastomer
- Suction Line (OD):
- 5/8 in
- UL Listed:
- UL 700
- Wall Thickness:
- 1/2 in