1/4 x 1/4 - 8 in. 300# Domestic Carbon Steel Threadolet

You last purchased this on
 

1/4 x 1/4 - 8 in. 300# Domestic Carbon Steel Threadolet

This product requires certification to purchase.
You last purchased this on
 

1/4 x 1/4 - 8 in. 300# Domestic Carbon Steel Threadolet

  • Fast #
  • Part #A0363190018
  • Item #3461520
  • Manufacturer Part #0363190018
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
1/4 in - 8 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Outlet Size (in):
0.25
Pressure Class:
300#