1/4 x 6 in. MNPT Annealed Brass Nipple
1/4 x 6 in. MNPT Annealed Brass Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
- Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
- Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B687
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Nipple, Straight
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 125#
- UL Listed:
- No