This product requires certification to purchase.

1/4 in. x 3/8 in. x 1/2 in. 25 ft. Double-Insulated Line Set in White

You last purchased this on
 
PDM

Double-Insulated 1/4 in. x 3/8 in. x 1/2 in. 25 ft. Double-Insulated Line Set in White

  • Fast #
  • Part #PF100LSIN143812025
  • Item #10158873
  • Manufacturer Part #F100.LSIN143812025
3.8 out of 5 Customer Rating
You last purchased this on
 
PDM

Double-Insulated 1/4 in. x 3/8 in. x 1/2 in. 25 ft. Double-Insulated Line Set in White

  • Fast #
  • Part #PF100LSIN143812025
  • Item #10158873
  • Manufacturer Part #F100.LSIN143812025
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 18
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Anti-corrosion copper: Cu29BA patent pending technology provides strong anticorrosion properties to copper tubes reducing any risk of formicary/pitting corrosion
  • Outer jacket: Additional white polyethylene jacket cover protects foam insulation from tearing during installation process
  • Foot marking: Insulation incrementally marked by every foot to ensure accurate initial unit charge and reduce copper waste
  • R410: Can be used in applications where high-pressure gases are used as a refrigeration source
  • Colors: Available in black or white insulation
  • Paintable: The insulation can be painted to match the surroundings
  • Requires Certification

Specifications

ASTM:
ASTM B-280, ASTM B-1003, ASTM C-1427-07, ASTM E-96
Collection:
Double-Insulated
Insulated:
Yes
Insulation Thickness:
1/2 in
Length:
25 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Material:
Copper, Plastic
Origin:
Domestic
Suction Line (OD):
3/8 in
UL Listed:
UL 94/UL 723