1/8 x 2-1/2 in. MNPT Schedule 80 Extra Heavy 316L Stainless Steel Nipple
1/8 x 2-1/2 in. MNPT Schedule 80 Extra Heavy 316L Stainless Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufactured to custom lengths and with special threading and end connections upon request
- Mate with our line of stainless steel fittings and valves and complement our stainless steel pipe, tube fittings and valves and thread tape
- Stocked in long lengths in sizes: 18 in., 24 in., 36 in., 48 in., 60 in. and 72 in.
- Certified as lead-free
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-312, ASTM A-733, ASTM SA-312
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Fitting Type:
- Nipple, Straight
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80, Extra Heavy
- UL Listed:
- No