1-1/2 in. 150# SS 316L RF Blind Flange Stainless Steel Raised Face
1-1/2 in. 150# SS 316L RF Blind Flange Stainless Steel Raised Face
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flange Type:
- Blind, Raised Face
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 10
- UL Listed:
- No