1-1/2 in. ABS DWV Slip Joint Female Trap Adapter with Washer & Plastic Nut
1-1/2 in. ABS DWV Slip Joint Female Trap Adapter with Washer & Plastic Nut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm
- Not intended for pressure use
- For use where systems will not exceed 140° F
- Lightweight, easy to install
Specifications
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- DWV
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- OD Tube
- End Connections:
- Hub x OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 2-53/250 in
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 160
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Weight:
- 0.123 lb
- Width:
- 2-53/250 in