1-1/2 in. ChemDrain CPVC Double Wye
1-1/2 in. ChemDrain CPVC Double Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40 Pallet: 1120-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- ChemDrain CPVC pipe and fittings shall conform to ASTM F 2618.
- ChemDrain CPVC chemical waste drain system offers a safe, durable, and economical alternative for the disposal of acids, bases, salts, and a wide range of organic media in institutional, academic, and commercial laboratories.
- CPVC pipe and fittings are convenient to handle, easy to install, and competitively priced against alternative materials.
- ChemDrain is intended for use in non-pressure drain applications where the temperatures will not exceed 220 degree F.
- Brass disc on sizes 1<SLASH/>2" and 3<SLASH/>4".
- Bronze disc on 1"<ENDASH/>2".
- Solder or brazing alloy melting point must be high enough to withstand line pressure and temperature conditions and be compatible with fluid medium.
- Class 150.
- Meet Military Spec.
- MIL-V-18436, Style A, Type III valves and Fed. Spec.
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3311, ASTM D-2321, ASTM F-493, ASTM F-1668, ASTM F-2618
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- OD Tube
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Size 4:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Double Wye
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 220
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942105380