1-1/2 in. Clamp 304 Stainless Steel 45 Degree Elbow

You last purchased this on
 

1-1/2 in. Clamp 304 Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Clamp 304 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #G2KMP74J
  • Item #4831108
  • Manufacturer Part #G2KMP74J
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • CLAMP END 45° ELBOW
  • Tri-Clamp style connections offer a quick and easy way to disassemble line processing for access to process media and cleaning solutions. The product is 3A certified for sanitary-grade line processing equipment in the food and beverage industry.
  • 2KMP - CLAMP 45 DEGREE ELBOW - 1-1/2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Polished No. 7
Elbow Degree:
45 DD
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No