1-1/2 in. Clamp x MNPT 304 Stainless Steel Adapter

You last purchased this on
 

1-1/2 in. Clamp x MNPT 304 Stainless Steel Adapter

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Clamp x MNPT 304 Stainless Steel Adapter

  • Fast #
  • Part #G21MP74J
  • Item #4830841
  • Manufacturer Part #G21MP74J
4.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • CLAMP X MNPT
  • Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
  • 21MP - CLAMP X MNPT ADAPTER - 1-1/2" X 1-1/2" X 2.438" - (WRENCH FLATS), Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections.
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
End Connection 1:
Clamp
End Connection 2:
MNPT
End Connections:
Clamp x MNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Adapter, Straight
IAPMO Listed -:
No
Length:
2-1/4 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
UL Listed:
No
Weight:
0.792 lb