1-1/2 in. CPVC Schedule 80 45° Threaded Elbow
1-1/2 in. CPVC Schedule 80 45° Threaded Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1440-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Xirtec CPVC Schedule 80 45° Elbow Fpt x Fpt
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
Specifications
- ASTM:
- ASTM F-437
- Application:
- Chemical, Waterworks, Semiconductor, Pharmaceutical
- Clean Bagged:
- No
- Elbow Degree:
- 45°
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Vent Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 2000 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 80
- UPC:
- 622454591820