This product requires certification to purchase.

1-1/2 in. CPVC Schedule 80 Threaded Flange

1-1/2 in. CPVC Schedule 80 Threaded Flange

  • Fast #
  • Part #CP80TFJ
  • Item #175591
  • Manufacturer Part #9852-015
4.7 out of 5 Customer Rating

1-1/2 in. CPVC Schedule 80 Threaded Flange

  • Fast #
  • Part #CP80TFJ
  • Item #175591
  • Manufacturer Part #9852-015
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1750
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec CPVC Schedule 80 Flange Fpt Solid Style
  • Manufacturer may vary by location
  • Lightweight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FIPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Flange
Flange Type
Threaded
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM F1970
CSA Certified
CSA B137.6
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
Type
CP80TFJ
UPC
622454592445