1-1/2 in. Plastic Full Port Socket Weld x FNPT 235# Ball Valve
1-1/2 in. Plastic Full Port Socket Weld x FNPT 235# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features external seat-wear adjustment
- Actuated valve packages available on TUBV’s and Butterfly Valves
- Pressure rating per ASTM F-1970
- Repair Parts Available
- Smooth Turning
- Assembled with water soluble, silicone-free O-ring lubricant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASTM:
- ASTM D-2464, ASTM D-2467, ASTM F-1970
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- FNPT
- End Connections:
- Socket Weld x FNPT
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 235
- Pressure Class:
- 235#
- Recommended Valve Application:
- Commercial, Water, Industrial, Irrigation, Plumbing
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Bonnet Type:
- Union
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.93 lb