1-1/2 in. Plastic P-Trap
1-1/2 in. Plastic P-Trap
Product Details
- SCH 40 ABS
- End connections: Hub, Hub
- For use where systems will not exceed 160° F
- Not intended for pressure use
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
- NSF/ANSI Standard 14 compliant
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- CSA Certified:
- Yes
- Cleanout:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Solder
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Length:
- 6-5/8 in
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Material Type:
- ABS
- Trap Size:
- 1-1/2 in