1-1/2 in. Sch. 10 SS 304L A312 Pipe Seamless
1-1/2 in. Sch. 10 SS 304L A312 Pipe Seamless
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 10