This product requires certification to purchase.

1-1/2 in. Sch. 80 CPVC Threaded Tee

1-1/2 in. Sch. 80 CPVC Threaded Tee

  • Fast #
  • Part #CP80TTJ
  • Item #88345
  • Manufacturer Part #059513
4.9 out of 5 Customer Rating

1-1/2 in. Sch. 80 CPVC Threaded Tee

  • Fast #
  • Part #CP80TTJ
  • Item #88345
  • Manufacturer Part #059513
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1440
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Xirtec CPVC Schedule 80 Tee Fpt x Fpt x Fpt
  • Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
  • No special equipment
  • Quick installation
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT x FPT x FPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
1-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Sanitary Tee
Material
Plastic
Material Type
CPVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM F-437
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
622454595132