This product requires certification to purchase.

1-1/2 in. Slip Plastic Coupling

1-1/2 in. Slip Plastic Coupling

  • Fast #
  • Part #A6011
  • Item #1672643
  • Manufacturer Part #6011
5 out of 5 Customer Rating

1-1/2 in. Slip Plastic Coupling

  • Fast #
  • Part #A6011
  • Item #1672643
  • Manufacturer Part #6011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Weight
60 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Drainage
ASTM
ASTM C-1461, ASTM C-1440
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic