1-1/2 in. Socket 6000# Forged Steel Round Head Plug
1-1/2 in. Socket 6000# Forged Steel Round Head Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Plug
- Head Style:
- Round Head
- Material:
- Forged Steel
- Pressure Class:
- 6000#