1-1/2 in. Threaded Cast Iron Companion Flange
1-1/2 in. Threaded Cast Iron Companion Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Threaded companion flanges offer an economical way to convert the plain end of a pipe to a flanged connection
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Companion
- Material:
- Cast Iron
- Origin:
- Global
- Pressure Class:
- 125#
- UL Listed:
- No