1-1/2 in. x 100 ft. SDR 11 Flexible Gas Pipe
1-1/2 in. x 100 ft. SDR 11 Flexible Gas Pipe
Package Quantity Info:
Foot: 1 Roll: 100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261, ASTM D-3350
- Application:
- Gas
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- MDPE
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- SDR 11
- UL Listed:
- No