1-1/2 in. x 100 ft. SDR 9 Plastic Pressure Pipe
1-1/2 in. x 100 ft. SDR 9 Plastic Pressure Pipe
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2737
- AWWA:
- AWWA C-901
- Application:
- Water Supply, Sewage
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 9
- Wall Thickness:
- 0.181 in