1-1/2 NSF POT WTR HOSE P/FT
1-1/2 NSF POT WTR HOSE P/FT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for transfer of drinking water
- Complies with NSF 61 grade
- Priced per foot but sold in 25 foot increments
- Rolls up flat for easy storage
- Reinforced with high strength circular woven filament polyester yarn
- Highly abrasion resistant extruded thermoplastic polyurethane
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 1-1/2 in
- Length:
- 1 ft
- Material:
- Plastic
- Material Type:
- Polyurethane, Polyester, Woven Polyester
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- -58 to 170 Deg F
- Type:
- A11591500